This item is Discontinued.

This item is Discontinued.
EGRIP WireCable Grip 3 43 Double Eye End (Discontinued)
Mfr #
I-030
Zoro #
G307034231
UPC # 782862891384
Country of Origin United States
Category Strain Relief Grips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-030
- Zoro #
- G307034231
- UPC #
- 782862891384
- Country of Origin
- United States
Details
- Item
- Cord Grip
- Ideal Application
- Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Wire Mesh Style
- Closed Mesh
- Mesh Weave Material
- Galvanized Wire
- Color
- Metal
- # of Mesh Weaves
- Single
- Grip Range (in)
- .30 - .43
- Eye Style
- Double Eye
- Sub Brand / Trademark
- e-Grip, Strain Relief Grips
Description
This IGrip provides strain relief for cords on plugs connectors pushbutton stations enclosures and pendant or hanging boxes for portable equipment where abuse occurs This style is the double eye single closed mesh grip 3 43 in diameter of wire or cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.