
SJTW GFCI Extension Cord, 12 AWG, 12/3, 2 Outlets, 5-15R, Black, 5-15P, 50 ft
Mfr # XG2-12-50B-15
Zoro # G7240245
product price:Â $354.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Number of Outlets
2
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XG2-12-50B-15
Zoro #
G7240245
UPC #
782862795330
Country of Origin
China
Dimensions
Wire Size
12 AWG
Cord Length
50 ft
Details
Item
GFCI Extension Cord
Trade Designation
SJTW
Number of Outlets
2
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Max. Amps
15A
Standards
cUL Listed to CSA-C22.2 No. 144.1; File E75387; UL Listed to ANSI/UL 943
Watts
1800W
Environmental Rating
NEMA 6P Enclosure
Sub Brand / Trademark
XG2
Power ON Style
AUTO
Ideal Application
Provides added shock protection in high-risk areas
Description
GFCI 12/3 50FT SJTW w/ AND MD 5-15P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.