SOW Extension Cord, 16 AWG, 16/3, 1 Outlets, L5-15C, Yellow, L5-15P, 25 ft

  • Mfr # 1520P163A

  • Zoro # G2758665


product price:  $98.49
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOW
Number of Outlets
1
Plug Configuration
L5-15P
Receptacle Configuration
L5-15C
Jacket Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1520P163A
Zoro #
G2758665
UPC #
782862906934
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SOW
Number of Outlets
1
Plug Configuration
L5-15P
Receptacle Configuration
L5-15C
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Max. Amps
15A
Standards
CSA Certified to C22.2 No. 21; File 89923; UL Listed to ANSI/UL 817; File E81746
Sub Brand / Trademark
Perma-Link

Description

I-GRD YLW 163SOW 25FL5-15P L5-15C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.