Shop ERP
Create Account
279787 Drive Motor 1.25 in. Drive Shaft Replaces Whirlpool
- Mfr # APL279787
- Zoro # G203920249
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APL279787
- Zoro #
- G203920249
- UPC #
- -
- Country of Origin
- China
Description
Dryer Motor 1.25 in. Drive Shaft Replaces Whirlpool, Sears, Kenmore, Estate, Roper, and Kitchen Aid Works with many 27 in. driers that have a lint trap inside the door.
Specifications- Type - Voltage - 120V 60Hz
- Horsepower - 1/3
- RPM - 1725
- AMPS - 5.2
- Blower Shaft - 1-5/8 in.
- Drive Shaft - 1.25 in.
- Thermally Protected
- Dimensions - 5 x 5 x 3 in.
- Item Weight - 10 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.