This item is Discontinued.

This item is Discontinued.
Erp P02502274C BBQ Spark Module; Black (Discontinued)
Mfr #
P02502274C
Zoro #
G003904395
UPC # 840993030604
Country of Origin Unknown
Category Grill Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P02502274C
- Zoro #
- G003904395
- UPC #
- 840993030604
- Country of Origin
- Unknown
Description
If you replaced the battery and your grill still will not start, you probably need a new spark module. So, check out this ERP BBQ Spark Module! This 4 port spark module replaces a variety of models under the Kenmore, Members Mark, Patio Chef, Grand Hall, and Jenn Air brands.
Features- Fits many Kenmore, Members Mark, Patio Chef, Grand Hall, and Jenn Air grills
- Spark module makes grilling fun
- Quality construction
- Easy installation
- 4 port
- Color: Black
- Product Height: 2.0000 in.
- Product Length: 2.7500 in.
- Product Width: 2.6300 in.
- Batteries Required to Power Product: 1
- Battery Size: AA
- Weight: 0.3 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.