124914 72 in. x 96 in. Straight Edge Mats
- Mfr # 124914
- Zoro # G803765165
product price:Â
$
406.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124914
- Zoro #
- G803765165
- UPC #
- 12544249142
- Country of Origin
- United States
Description
Note: Founded in 1967, ES Robbins is an innovative manufacturer of extruded plastic products for office, industry, food service and equine facilities consisting of five divisions: ES Robbins Office Products & Flooring, Aleco Industrial & Food Service Doors, Kleerstrip International and Centaur HTP Fencing Systems and Consumer Products Lids and Containers. ES Robbins is dedicated to providing creative products and programs that reflect the very best in service, technology, materials and product design.
Size: 72"W x 96"D.
Shape: Lip Blank.
Gauge: Premium (.200).
Edge: Straight.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.