This item is Discontinued.

Esbit Esbit E-STOVE-12X14L Large Pocket Stove with 12pc 14g Fuel E-STOVE-12X14L

This item is Discontinued.

Esbit

Esbit E-STOVE-12X14L Large Pocket Stove with 12pc 14g Fuel (Discontinued)

Mfr # E-STOVE-12X14L
Zoro # G404053609
UPC # 4021684028902
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-STOVE-12X14L
Zoro #
G404053609
UPC #
4021684028902
Country of Origin
China

Description

Large Pocket Stove w/12 Pieces 14g Fuel -
Manufacture ID: E-STOVE-12X14L
Ideal for backpacking, camping or your home or auto emergency kit, these small, compact stoves fold and can fit in a pocket. With two selectable cooking grades the Esbit Pocket Stoves are suitable for use with cups, pots, and pans. Includes six Esbit 14g solid fuel tablets that will burn about 12 minutes each.
Features:
- Cooking grade is selectable in two steps, three grades suitable for cups, pots, and pans.
- Folds down to a small, compact size.
- Constructed from durable, galvanized steel.
- Includes 12 Esbit 14 g solid fuel tablets—extra solid fuel tablets store inside stove.
- Pocket Stove is used within NATO.
- Dimensions—Large (closed/folded): 5.2" x 3.8" x 1.5" (13.2 cm x 9.6 cm x 3.9 cm)
- Weight—Large (including solid fuel): 12.7 oz. (360 g)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews