This item is Discontinued.

Esbit Esbit E-STOVE-6X14 Pocket Stove with 6pc 14g Fuel E-STOVE-6X14

This item is Discontinued.

Esbit

Esbit E-STOVE-6X14 Pocket Stove with 6pc 14g Fuel (Discontinued)

Mfr # E-STOVE-6X14
Zoro # G604053560
UPC # 4260149870711
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-STOVE-6X14
Zoro #
G604053560
UPC #
4260149870711
Country of Origin
China

Description

Pocket Stove w/6pc 14g Fuel -
Manufacture ID: E-STOVE-6X14
Ideal for backpacking, camping or your home or auto emergency kit, these small, compact stoves fold and can fit in a pocket. With two selectable cooking grades the Esbit Pocket Stoves are suitable for use with cups, pots, and pans. Includes six Esbit 14g solid fuel tablets that will burn about 12 minutes each.
Features:
- Cooking grade is selectable in two steps, Two grades suitable for cups, pots, and pans.
- Folds down to a small, compact size.
- Constructed from durable, galvanized steel.
- Includes 6 Esbit 14 g solid fuel tablets—extra solid fuel tablets store inside stove.
- Pocket Stove is used within NATO.
- Dimensions: (closed/folded): 3.9" x 3" x 0.9" (9.8 cm x 7.7 cm x 2.3 cm)
- Weight: (including solid fuel): 6.3 oz. (180 g)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews