This item is Discontinued.

This item is Discontinued.
136 Pana Baker's Digital Kitchen Scale, 13lb x 0.1oz./6000g x 1g, Stainless Steel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V136
- Zoro #
- G504972923
- UPC #
- 857817000491
- Country of Origin
- China
Description
weighing in cups & tablespoons a cup is a cup is a cup - but is it? measuring cups can yield different results depending on the density of the ingredient and how the cook packs it. The escali pana scale solves this problem with accurate volume measurements in cups and tablespoons. features: capacity : 13 lb or 6000 gram measuring units: cups, tablespoons, ounces, pounds+ounces and grams accurately measures in 1/8 cup, tablespoon, 0.1 oz or 1 gram increments displays ounces in fractions or decimals preprogrammed with more than 150 ingredients that are commonly measured in cups tare feature (add & weigh) automatic shut-off feature ensures long battery life removable stainless steel platform one heavy duty 9v battery included (ac adaptor optional)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov