
Ti LED Vapor Tight 2W, 20 Watt, 2100 lm
Mfr # ESL-TI-VP2W-S-20W-F35
Zoro # G9113910
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 VAC
Watts
20 Watt
Color Temperature
3500 KELVIN
Lumens
2100 lm
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ESL-TI-VP2W-S-20W-F35
Zoro #
G9113910
UPC #
842219123107
Country of Origin
United States
Details
Item
Ti LED Vapor Tight 2W,20 Watt,2100 lm
Voltage
120-277 VAC
Watts
20 Watt
Color Temperature
3500 KELVIN
Lumens
2100 lm
Wattage Equivalency
3800W HAL
Description
Ti LED Vapor Tight 2W,20 Watt,2100 lm, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.