
Ti LED Vapor Tight 8N, 72 Watt, 9216 lm
Mfr # ESL-TI-VP8N-S-72W-F40
Zoro # G9126072
product price:Â $591.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 VAC
Watts
72 Watt
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ESL-TI-VP8N-S-72W-F40
Zoro #
G9126072
UPC #
842219124593
Country of Origin
United States
Details
Item
Ti LED Vapor Tight 8N,72 Watt,9216 lm
Voltage
120-277 VAC
Watts
72 Watt
Color Temperature
4000 KELVIN
Lumens
9216 lm
Wattage Equivalency
3800W HAL
Description
Ti LED Vapor Tight 8N,72 Watt,9216 lm, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.