This item is Discontinued.

Essco Essco AX0003444 18 in. Microfiber Dust Pad AX0003444

This item is Discontinued.

Essco

Essco AX0003444 18 in. Microfiber Dust Pad (Discontinued)

Mfr # AX0003444
Zoro # G204201859
UPC # 737025002473
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX0003444
Zoro #
G204201859
UPC #
737025002473
Country of Origin
China

Description

18 microfiber dusting pad. A commercial grade dusting pad designed for dry dusting on hardwood and stone, tile, and laminate floors. Machine washable and reusable over 300 times. Fits the 18" aluminum mop base. Special microfiber material creates an electrostatic charge to attract and trap dust, pollen, pet hair, and other allergens. Electrostatic charge to attract and trap dust, pollen, pet hair, and other allergens. Washable and reusable over 300 times.

Specifications
  • Size: 18"
  • Country of Origin: United States
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.