Shop ESSELTE PENDAFLEX

SER2YEL Hanging Personnel Folders 1/3 Cut Top Tab Letter Yellow

  • Mfr # SER2YEL
  • Zoro # G503704228

product price: 
$
42.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SER2YEL
Zoro #
G503704228
UPC #
78787012547
Country of Origin
China

Description

Hanging Employee/Personnel Folders.
  • Hanging employee personnel folder with swing hooks letter size pre-printed dividers available in 4 colors.
  • Pre-printed dividers make records easy to organize and quick to reference.
  • 5 Mylar reinforce tabs pre-printed as follows Application/Resume Compensation Performance Training/Education and Miscellaneous.
  • Durable 20 point PressGuard covers acrylic coated moisture and smudge resistant surface.
  • 2" Expandable reinforced tape gusset.
  • 1" Bonded fastener on inside front cover.
  • Covers contain 65% recycled fiber with 30% post consumer fiber.
  • CPG compliant.
  • Dividers contain 10% recycled fiber with 10% post consumer fiber.
  • Full Lifetime Guarantee!
  • Hangers: Pivoting hangers that fold down for convenient transport.
  • Recycled Content: Minimum 25% post consumer material.
  • Color: Yellow.
  • Tab Position: Right of Center Extra Long.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.