This item is Discontinued.

This item is Discontinued.
<p>High density can liners are made of premium high density resins, and are stronger and more pu (Discontinued)
Mfr #
Z8648VN R01
Zoro #
G303890947
UPC # 98241024343
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8648VN R01
- Zoro #
- G303890947
- UPC #
- 98241024343
- Country of Origin
- United States
Details
- Item
- Trash Bags
Description
High density can liners are made of premium high density resins, and are stronger and more puncture resistant with less stretch than low density liners. Temperature resistant and great for odor confinement. Not suggested for sharp or jagged refuse.
Features- Capacity: 56 Gallon
- Thickness: 16 mic
- Color - Natural
- Size - 43 x 48 in.
- Item Weight - 17 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.