This item is Discontinued.

This item is Discontinued.
Essential Medical B5081 Elongated Toilet Riser (Discontinued)
Mfr #
B5081
Zoro #
G703874288
UPC # 754756140274
Country of Origin China
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5081
- Zoro #
- G703874288
- UPC #
- 754756140274
- Country of Origin
- China
Description
Elevate yourself and keep your existing toilet seat. The Toilet Seat Elevator is easy to install and enables you to use your existing toilet seat.
Features:- Fits elongated toilets.
- 300 lbs user weight limit.
- Includes 6 in. bolts & wing-nuts for easy installation.
- Some assembly required.
- Enables Patient to Use Their Existing Toilet Seat by Raising it 3 1/2 in.
- Can Be Combined with Adjustable Toilet Safety Rails.
- Material - Plastic.
- Dimension - 3.5 x 19.25 x 14 in.
- Item Weight - 3.75 lbs.