This item is Discontinued.

This item is Discontinued.
Essential Medical C2011 Quik Sorb Reusable Underpad; 24 in. x 36 in. Plaid Underpad (Discontinued)
Mfr #
C2011
Zoro #
G803991090
UPC # 754756220112
Country of Origin China
Category Sheets and Pillow Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2011
- Zoro #
- G803991090
- UPC #
- 754756220112
- Country of Origin
- China
Description
Quik-Sorb Reusable Plaid Underpad feature a plaid top sheet is designed to hide stains.
Features:- Type - Bed/Sofa Pad.
- These pads look more like quilts.
- Perfect for cars, sofas, liftchairs, and beds.
- Features an Ibex quilted top sheet with a heavyweight liquidfill center and waterproof back.
- Comes complete with instructions for washing and drying.
- Size - 24 x 36 in.
- Dimension - 0.25 x 24 x 36 in.
- Item Weight - 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.