This item is Discontinued.

This item is Discontinued.
Essential Medical N1102 REHAB 1 Cushion - 18 in. x 16 in. x 2 in. (Discontinued)
Mfr #
N1102
Zoro #
G404130799
UPC # 754756511029
Country of Origin China
Category Wheelchair Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1102
- Zoro #
- G404130799
- UPC #
- 754756511029
- Country of Origin
- China
Description
Rehab 1TM Cushions are designed to relieve pressure and provide a comfortable seat for individuals sitting in chairs, riding in cars, scooters, etc.
Features:- This cushion is made from high density polyurethane foam.
- Encased in a soft black cotton cover.
- Dimension - 18 x 2 x 16 in.
- Item Weight - 1 lbs.
Restrictions
Hazardous material