This item is Discontinued.

This item is Discontinued.
Essential Medical N1104 REHAB 1 Cushion - 18 in. x 16 in. x 4 in. (Discontinued)
Mfr #
N1104
Zoro #
G504130781
UPC # 754756511043
Country of Origin China
Category Wheelchair Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1104
- Zoro #
- G504130781
- UPC #
- 754756511043
- Country of Origin
- China
Description
Rehab 1TM Cushions are designed to relieve pressure and provide a comfortable seat for individuals sitting in chairs, riding in cars, scooters, etc.
Features:- This cushion is made from high density polyurethane foam.
- Encased in a soft black cotton cover.
- Dimension - 18 x 4 x 16 in.
- Item Weight - 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.