This item is Discontinued.

Essential Medical Supply Essential Medical N3001 Memory P.F. Knee Separator - Color Box N3001

This item is Discontinued.

Essential Medical Supply

Essential Medical N3001 Memory P.F. Knee Separator - Color Box (Discontinued)

Mfr # N3001
Zoro # G704068877
UPC # 754756530013
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N3001
Zoro #
G704068877
UPC #
754756530013
Country of Origin
China

Description

Memory P.F. is a high quality memory foam that is designed to give the end user the "personal fit" of memory foam. Memory P.F. is the highest quality, low priced memory foam on the market and features a 6lb. density, the same as the market leader. Each piece contains pure visco elastic foam that is encased in a washable luxurious blue zippered velveteen cover. The N3001 Knee separator is a 10 in. Long x 8 in. Deep hourglass shaped cushion that provides ideal alignment for the spine, knees and hips. Also includes strap w/hook and loop closure that keeps the cushion attached to the leg while sleeping.

  • Provides Ideal Alignment for Spine, Knees & Hips.
  • Luxurious, Removable Navy Blue "Velveteen" Cover.
  • Includes Strap with Hook & Loop Closure.
  • Dimension - 6 x 10.5 x 8.25 in.
  • Item Weight - 1.13 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.