This item is Discontinued.

Essential Medical Supply Essential Medical Supply W1343C Couture Offset Cane with Matching Tip - Celebration W1343C

This item is Discontinued.

Essential Medical Supply

Essential Medical Supply W1343C Couture Offset Cane with Matching Tip - Celebration (Discontinued)

Mfr # W1343C
Zoro # G303918610
UPC # 754756360412
Country of Origin China
Category Walking Aids
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W1343C
Zoro #
G303918610
UPC #
754756360412
Country of Origin
China

Description

The Couture Cane is High Fashion from Top to Bottom! It is the first cane that features a shaft with a designer pattern that also matches the standing cane tip. This unique set makes your cane a fun fashion accessory rather than just a medical walking stick! You have 5 attractive patterns to choose from and each aluminum cane is height adjustable from 30" to 39". Features a offset style design with a soft foam grip that is great for any hand and a strap that allows you to keep your cane with you at all times. The Super Big Foot Cane Tip will allow your cane to stand on it's own when you are shopping, eating dinner, or just relaxing at home. The tip feature 6 feet that grip the surface as you walk and the tip flexes for maximum mobility. Canes support up to 250lbs.

Features
  • The only cane with a patterned standing cane tip that matches the shaft!
  • Each cane features a 6 footed Super Big Foot Cane Tip that flexes while you walk and will stand on i
  • Tip features a pattern that is designed to last and will show your fashion sense
  • Height adjustable offset cane will support up to 250lbs
  • Featuring 5 designer patterns
Specifications
  • Weight: 1.75 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.