This item is Discontinued.

This item is Discontinued.
Essential Medical W1580P Laser Cut Offset Cane - Purple (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1580P
- Zoro #
- G303918634
- UPC #
- 754756360214
- Country of Origin
- China
Description
Laser Cut Fashion Canes are a truly Dazzling cane. This offset designed cane is cut with a laser around the shaft to give it an additional shine. The adjustable, 7/8 inch aluminum shaft comes with a comfortable foam handle with wrist strap.
- Height adjustable from 30 to 39 inches.
- Color - Purple.
- Dimension - 39 x 1.5 x 6.5 in.
- Item Weight - 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.