This item is Discontinued.

This item is Discontinued.
Essential Medical L3042 Lotion EZE Long Handle Lotion Applicator (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L3042
- Zoro #
- G604084779
- UPC #
- 754756540494
- Country of Origin
- China
Description
Lotion EZE Applicator is the product that you have been looking for to ease the application of your prescribed lotions. The 14 in. long handle allows you to reach any area including the back, legs, and feet.
Features:- Soft pad comes attached for immediate use.
- Soft, Washable Pad Applies Lotion to Hard to Reach Areas.
- Comfortable, Ergonomic Handle.
- Dimension - 18 x 5 x 5 in.
- Item Weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.