This item is Discontinued.

This item is Discontinued.
Essential Medical W1347DB Gentle TouchOffset Folding Cane - Danube Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1347DB
- Zoro #
- G303918603
- UPC #
- 754756130565
- Country of Origin
- China
Description
Gentle touch grip and unique fashion designs are now available in an easy to transport folding offset cane. These canes are the most recommended cane by physical therapists and the most comfortable style as well. Each cane features an adjustable 7/8 inch aluminum shaft, wrist strap and soft latex free handle that is great for arthritic hands. Each cane will adjust from 30 inch to 39 inch. Comes in carrying case that will easily fit into purses and bags.
- Folding OFFSET Cane with unique soft rubberized handle with ergonomic finger notches.
- Compact design is great for travel and easily fits into a purse.
- Adjustable from 33 1/2 in. to 36 1/2 in. in 1 in. increments.
- Soft and comfortable ergonomic handle.
- Dimension - 36.5 x 1 x 1 in.
- Item Weight - 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.