This item is Discontinued.

This item is Discontinued.
Essential Medical P2600 Automatic Overbed Table (Discontinued)
Mfr #
P2600
Zoro #
G604130926
UPC # 754756626006
Country of Origin China
Category Exam Room Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2600
- Zoro #
- G604130926
- UPC #
- 754756626006
- Country of Origin
- China
Description
Adjust the height of your Overbed Table with only fingertip pressure. The Automatic Overbed Table is easy to assember and adjusts from 27 1/2 in. to 42 1/2 in. H. Additional features include a Melamine laminated top and four 2 in. swivel casters for mobility.
- Takes Only Fingertip Pressure to Adjust Height.
- Easy to Assemble.
- Attractive Brown Top.
- Four 2 in. Swivel Casters.
- Dimension - 42.5 x 31.5 x 15 in.
- Item Weight - 17.63 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.