This item is Discontinued.

This item is Discontinued.
Essential Medical N1001 Coccyx Cushion - 16 in. x 16 in. x 3 in. (Discontinued)
Mfr #
N1001
Zoro #
G504130811
UPC # 754756510015
Country of Origin China
Category Wheelchair Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1001
- Zoro #
- G504130811
- UPC #
- 754756510015
- Country of Origin
- China
Description
Essential Coccyx Cushions are uniquely designed with a rear cutout that helps to relieve pressure from the coccyx area. The cushion’s is light weight and extremely comfortable for the user.
Features:- Removable Masonite Insert Provides Firm Support.
- Firm 3 in. foam base.
- Attractive, Removable Plaid Cover.
- Dimension - 16 x 3 x 16 in.
- Item Weight - 0.5 lbs.