Shop ESSENTIAL PET PRODUCTS

BK-14G-1000 Heavy Duty Boundary Kit - 14 Gauge Wire - 1000 ft.

  • Mfr # BK-14G-1000
  • Zoro # G703708217

product price: 
$
200.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BK-14G-1000
Zoro #
G703708217
UPC #
644650980734
Country of Origin
China

Description

This is a 1,000 foot roll of Heavy Duty 14 Gauge Solid Core Pet Fence Wire & Flag Kit. No matter the terrain you are enclosing, we have the heavy duty wire you will need. These 1,000 foot rolls are enough wire to enclose up to 1 to acre. We recommend Heavy Duty Pet Fence wire in any areas where the wire may experience wear and tear such as rocky conditions or cold weather climates.

Electric dog fences usually come with 20-gauge, 18-gauge, 16-gauge, or 14-gauge wire. The 20-gauge wire with a vinyl coating is what you will find in most pre-packaged do-it-yourself fencing kits. Most professionally installed systems use the more substantial 14, 16 or 18 gauge wire. Whether you’re replacing a section of your existing fence or wiring your yard from scratch, you can easily find a relatively inexpensive and compatible wire for your project. Regardless of gauge, you should choose only a solid insulated wire rated for burial preferably polyethylene or plastic coated works best. All of our wire use these coatings for maximum performance.

This wire is compatible with all PetSafe, SportDOG, Innotek, Invisible Fence Brand, Dog Watch PetStop, Contain Your pet, Dog Guard, Perimeter Brand, Dogtek, Dogtra, Guardian, Havahart and all other brands of in-ground electric dog fence systems.

Features
  • 1,000 Feet Heavy Duty Dog Fence Wire
  • 100 Dog Fence Flags Included
  • 2 Waterproof Dog Fence Splices Included
  • Heavy Duty Solid Core Copper
  • HMWPE coating for maximum sunlight and waterproof protection
  • ROHS Compliant
Specifications
  • Wire Length: 1000 ft.
  • Weight: 17.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.