This item is Discontinued.

Essential Pet Products TW-18G Twisted Dog Fence Wire - 18 Gauge - 100 ft. TW-18G

This item is Discontinued.

Essential Pet Products

TW-18G Twisted Dog Fence Wire - 18 Gauge - 100 ft. (Discontinued)

Mfr # TW-18G
Zoro # G403708197
UPC # 644650980468
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW-18G
Zoro #
G403708197
UPC #
644650980468
Country of Origin
China

Description

Twisted wire is used in almost all electric pet fence installations. Twisting two dog fence wires together creates a neutral wire that your dog can cross without receiving a warning or correction. The most common use of twisted wire is for connecting the transmitter box to the boundary loop. Twisted wire is also used to connect an island loop to the main perimeter loop. See our information section on Neutral Twisted Wire for more details on using twisted wire in your dog fence installation.

Features
  • 100 Foot Spool
  • Cancels out the signal allowing your pet to cross
  • Heavy Duty 18 Gauge Solid Core Copper
  • HMWPE coating for maximum sunlight and waterproof protection
  • ROHS Compliant
  • This wire is compatible with all PetSafe, SportDOG, Innotek, Invisible Fence Brand, Dog Watch PetStop, Contain Your pet, Dog Guard, Perimeter Brand, Dogtek, Dogtra, Guardian, Havahart and all other brands of in-ground electric dog fence systems
Specifications
  • Wire Length: 100 ft.
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.