Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, 15 mm L, 10 mm OD, PK50
Mfr # 13ME072-50GR
Zoro # G723954106
product price:Â
$
6.19
/pk of 50, $0.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Color
Black
Outside Diameter
10 mm
For Screw Size
1/4 in, M6
Material Grade/Class
6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13ME072-50GR
- Zoro #
- G723954106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 mm
- Outside Diameter
- 10 mm
- For Screw Size
- 1/4 in, M6
- Inside Diameter
- 6.3 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Details
- Material
- Nylon
- Color
- Black
- Item
- Round Spacer
- Material Grade/Class
- 6/6
- Spacer Type
- Round
- System of Measurement
- Metric
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, M6, Overall Length 15 mm, Inside Diameter 6.3 mm, Outside Diameter 10 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Metric, Hex Width Not Applicable, Color Black, Package Quantity 50