Shop ESSENTRA COMPONENTS

Round Spacer, 7.5 mm L, 15 mm OD, PK50

  • Mfr # 13ME078-50GR

  • Zoro # G023954851


product price: 
$
7.15
/pk 50, $0.14/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outside Diameter
15 mm
Inside Diameter
6.5 mm
Spacer Type
Round
Material Grade/Class
6/6
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13ME078-50GR
Zoro #
G023954851
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.5 mm
Outside Diameter
15 mm
Inside Diameter
6.5 mm
For Screw Size
1/4 in, M6
Wire Rope Length
7.5 mm
Length
7.5 mm

Details

Spacer Type
Round
Material Grade/Class
6/6
Material
Nylon
Color
Black
System of Measurement
Metric
Item
Round Spacer

Description

Round Spacer, Spacer Type Round, For Screw Size 1/4 in, M6, Overall Length 7.5 mm, Inside Diameter 6.5 mm, Outside Diameter 15 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Metric, Hex Width Not Applicable, Color Black, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.