Essick Air
Window Evaporative Cooler 4700 cfm, 1200 to 1600 sq. ft., 9.3 gal
- Zoro #: G2931905
- Mfr #: RN50W
Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Total: $844.93
Essick Air #RN50W Specifications
- Zoro #: G2931905
- Mfr #: RN50W
- Air Flow: 4,700 cfm
- Voltage: 115
- Speed: 2
- Fill Type: Water Connection Required
- Drive Type: Belt
- Power Cord Length: 8 ft
- Grille Width: 21 3/4 in
- Evaporative Cooler Item: Window Evaporative Cooler
- Item: Window Evaporative Cooler
- Height: 34 1/2 in
- Standards: UL Listed
- Operating Weight: 249 lb
- Water Capacity: 9.3 gal
- Motor HP: 1/2
- Depth: 34 1/8 in
- Evaporative Cooler Cooling Capacity: 1200 to 1600 sq. ft.
- Drive: With
- Color: Cool Sand
- Grille Height: 14 7/8 in
- Pump Voltage: 115
- Discharge: Front
- Media: Cool Pad
- Width: 34 1/8 in
- Evaporative Cooler Voltage: 115V AC
- Pad Thickness: 2 in
- Water Connection: 3/4 in
- Number of Speeds: 2
- HP: 1/2 hp
- Dimensions: 34-1/2 in H x 34-1/8 in W x 34-1/8 in D
- Country of Origin (subject to change): United States
Description
Window Evaporative Cooler, Air Flow 4700 cfm, Average Coverage Area 1200 to 1600 sq ft, Drive Type Belt, Pad Thickness 2 in, 1/2 hp HP, Evaporative Cooler Voltage 115V AC, Pump Voltage 115, Power Cord Length 8 ft, Number of Speeds 2, Water Connection 3/4 in, Water Capacity 9.3 gal, Fill Type Water Connection Required
Reviews of Essick Air #RN50W
Explore more
- Essick Air Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. 2YAE5-6AYP7
- Essick Air Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP 2YAE3-2HTL1
- Essick Air Ducted Evaporative Cooler with Motor 3000 cfm, 1800 sq. ft., 6.5 gal. 2YAE2-2HTK5
- Essick Air Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP 2YAE4-2HTL1
- Essick Air Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP 2YAD9-4UU13
- Essick Air Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP 2YAE4-4UU13
- Essick Air Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP 2YAE3-4UU13
- Essick Air Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP 2YAE3-2HTL5
- Honeywell 500 cfm Portable Evaporative Cooler CL25AE
- Mastercool Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. 2YAF4-2HTK9-3X275
- Essick Air Evaporative Coolers