This item is Discontinued.

Estwing 12-Piece Cold Chisel, Pin, Center and Starter Punch Set 42524

12-Piece Cold Chisel, Pin, Center and Starter Punch Set (Discontinued)

  • Mfr # 42524
  • Zoro # G504102955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42524
Zoro #
G504102955
UPC #
99198425245
Country of Origin
India

Description

Clean and shear away burrs and flashing, prep metal surfaces for drilling, and drive spring and roller pins with this 12-piece chisel and punch set from Estwing. Each piece of this set is individually forged in a single piece from rugged chrome-vanadium steel for lasting durability for years of reliable use. The 3 included cold chisels include 3/8-inch, 1/4-inch and 5/8-inch tip widths to fit a range of precision cutting needs whether that is cutting away casting flash or cleaning cut edges. The 3/16-inch and 1/4-inch center punches as well as the 1/16-inch starter punch give you the tools you need to prep metal, wood, and stone surfaces for hand held drilling without fear of the bit jumping and damaging the remaining surface. In addition, the narrow taper of the starter punch makes it ideal for countersinking nails in carpentry and woodworking applications. The 6 pin punches give you the control and precision you need to drive spring, roller, and solid pins with ease and include 1/32-inch, 1/16-inch, 1/8-inch 3/16-inch, 1/4-inch, and 5/16-inch tip widths. The shaft of each tool is painted in Estwing blue to provide increased protection for the tool from rust and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.