- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Knives, Cutters & Snips
- /
- Folding & Pocket Knives
- /
- 3.5-Inch Blade, Drop Point Folding Lock Back Knife with Pocket Clip
Estwing
3.5-Inch Blade, Drop Point Folding Lock Back Knife with Pocket Clip
- Zoro #: G902485865
- Mfr #: 42445

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.54
Estwing #42445 Specifications
- Zoro #: G902485865
- Mfr #: 42445
- Country of Origin (subject to change): China
Description
Warning: You must be 18 years of age or older to purchase a knife.Be prepared for survival in the outdoors, to hike the hunting trails, or take on farm and ranch chores with this folding-blade drop point knife. Designed and built for utility, this knife measures 8-inches long when fully opened and features a 3.5-inch, partially serrated blade to give you the power to slice or saw through cord, cable, branches, wood, bone, and more. The durable and rugged combo blade is made from AUS-8 stainless steel that gives this knife improved wear and corrosion resistance along with increased edge retention while keeping it easy to sharpen when needed. The blade features a side-mounted thumb stud for easy one-handed operation. The comfortable and ergonomic, Estwing blue and yellow handle is made from high-visibility polypropylene and TPR rubber that is weather resistant. The lock back mechanism on the spine keeps the blade securely open when in use and prevents accidental closure and injury. A side-mounted stainless steel pocket clip allows this knife to be easily carried on a belt or pocket for easy EDC use and a lanyard hole in the handle can be used to attach a wrist strap or a loop of paracord.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Estwing #42445
Explore more
- ESTWING 3.5-Inch Blade, Tanto Point Folding Lock Back Knife with Pocket Clip 42446
- ESTWING 3.5-Inch Blade, Drop Point Folding Liner Lock Knife with Pocket Clip 42443
- ESTWING 3.5-Inch Blade, Tanto Point Folding Liner Lock Knife with Pocket Clip 42444
- APEX TOOL GROUP 3.5" Pocket Knife Aluminum Handle CPK350A
- CUDA Knife, 6" Titanium Bonded Breaking Knife 18093
- COLD STEEL Cold Steel 92R39LSF Rubber Training Leatherneck SF 92R39LSF
- SONA Sona KG605 Camping Multi-Tool KG605
- COAST FX200 Frame Lock Folding Knife FX200
- CASE CUTLERY Knife, Sparxx White Syn. Peanut 60188
- SPYDERCO Spyderco 003068 Delica Knife Lightweight Green FRN 3068
- Estwing Folding & Pocket Knives