Pouch, 9-Pocket Full Leather Framer's Pouch, Leather
- Mfr # 94750
- Zoro # G501768482
product price:Â
$
72.45
/ea
Key Features
Material
Leather
Tool Storage Type Included
Pouch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94750
- Zoro #
- G501768482
- UPC #
- 099198947501
- Country of Origin
- India
Details
- Item
- 9-Pocket Full Leather Framer's Pouch
- Material
- Leather
- Tool Storage Type Included
- Pouch
Description
Designed for maximum utility and constructed for ultimate reliability this Estwing framer's tool pouch has 2 easy access fastener pouches and a single large main pocket that is lined with several smaller slip pockets to let you carry the tools and supplies you need to get your work done. Made from 100% top grain cowhide leather, this handy pouch supplies you with a total of 9 various sized pockets to store utility knives, pliers, wire cutters, screw and bit drivers, a carpenter's square, and other small tools. Additional storage and organization includes several interior and exterior tool loops as well as a wet formed hammer holder that adapts to your hammer for a perfect fit. Rivet-reinforced stress points and pocket corners add extra support to the heavy-duty double-stitched binding edges to provide lifelong reliability. The integrated tunnel-style belt loop is wide enough to fit onto belts of up to 3-inches in width.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.