This item is Discontinued.

This item is Discontinued.
23.5 W, 23.5 H, 120, Polished Chrome / White (Discontinued)
Mfr #
E42032-PCWT
Zoro #
G8423988
UPC # 845094091851
Country of Origin China
Category Bathroom Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E42032-PCWT
- Zoro #
- G8423988
- UPC #
- 845094091851
- Country of Origin
- China
- Finish
- Polished Chrome / White
- Color
- Polished Chrome / White
- Material
- Steel, Glass
- Voltage
- 120
- Collection
- Floating
- Weight
- 12.7
- Kelvin Rating
- 3000/4200/6400
- Number of Bulbs
- 1
- Dimmable
- Yes
- Maximum Wattage Per Bulb
- 28
- Bulb Type
- PCB Integrated LED
Dimensions
- Height
- 23.5
- Width
- 23.5
- Depth
- 1.75
- Wire Length
- 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.