This item is Discontinued.

This item is Discontinued.
23.75 W, 31.5 H, 120, Crystal (Discontinued)
Mfr #
E42006-20
Zoro #
G8424277
UPC # 845094087458
Country of Origin China
Category Bathroom Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E42006-20
- Zoro #
- G8424277
- UPC #
- 845094087458
- Country of Origin
- China
- Finish
- Crystal
- Color
- Crystal
- Material
- Stainless Steel, Glass
- Voltage
- 120
- Weight
- 21.1
- Bulb Type
- PCB Integrated LED
- Dimmable
- Yes
- Kelvin Rating
- 3000/4500/6400
- Shade Finish
- Crystal
- Collection
- Crystal Mirror
- Number of Bulbs
- 1
- Maximum Wattage Per Bulb
- 22
Dimensions
- Height
- 31.5
- Width
- 23.75
- Depth
- 2.5
- Wire Length
- 59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.