This item is Discontinued.

Et2 4 Square 3-Light 23" Wide Polished Chrome Pendant Light E30587-PC

This item is Discontinued.

Et2

4 Square 3-Light 23" Wide Polished Chrome Pendant Light (Discontinued)

Mfr # E30587-PC
Zoro # G2170670
UPC # 845094088943
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E30587-PC
Zoro #
G2170670
UPC #
845094088943
Country of Origin
China
Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Collection
4 Square
Material
Aluminum, Steel
Number of Bulbs
3
Kelvin Rating
3000
ADA Compliant
No
Weight
8.58
Maximum Wattage Per Bulb
54
Bulb Type
PCB Integrated LED
Dimmable
Yes

Dimensions

Height
11
Width
23
Depth
13.5
Maximum Height
135
Wire Length
120
Minimum Height
44

Description

Cubes of Black and Polished Chrome are lit from the inside by LED strips concealed in a channel. The silhouette created by this inward design creates a dramatic light effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.