This item is Discontinued.

This item is Discontinued.
Agron 3-Light 9" Wide Satin Nickel Flush Mount Light (Discontinued)
Mfr #
E30001-10SN
Zoro #
G2176864
UPC # 845094013495
Country of Origin China
Category Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E30001-10SN
- Zoro #
- G2176864
- UPC #
- 845094013495
- Country of Origin
- China
- Dimmable
- Yes
- Finish
- Satin Nickel
- Color
- Satin Nickel
- Maximum Wattage Per Bulb
- 50
- Kelvin Rating
- 2900
- Weight
- 1.98
- ADA Compliant
- No
- Material
- Steel
- Number of Bulbs
- 3
- Collection
- Agron
- Bulb Type
- GU10 Halogen
- Style
- Builder
Dimensions
- Width
- 9
- Height
- 4.5
- Depth
- 9
Description
The essence of clean design is simplicity of function. This austere lighting series features adjustable halogen spotlights and is available in curved or straight styles. Available in either Satin Nickel or Bronze finishes for maximum adaptability, Agron promises to be an instant classic. This unique streamlined design is also surprisingly affordable. Ideal for either singular or multiple installations, Agron is the ideal application for dramatic lighting at reasonable cost.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.