This item is Discontinued.

This item is Discontinued.
Alumilux Pathway 1-Light 5" Wide Bronze Outdoor Pathway Light (Discontinued)
Mfr #
E41370-BZ
Zoro #
G8424371
UPC # 845094081043
Country of Origin China
Category LED Outdoor Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E41370-BZ
- Zoro #
- G8424371
- UPC #
- 845094081043
- Country of Origin
- China
- Finish
- Bronze
- Voltage
- 12
- Material
- Aluminum, Acrylic
- Dimmable
- No
- Number of Bulbs
- 1
- Weight
- 4.18
- Bulb Type
- 12V LED
- Color
- Bronze
- Maximum Wattage Per Bulb
- 12
- Collection
- Alumilux Pathway
- Kelvin Rating
- 3000
Dimensions
- Height
- 23.5
- Width
- 5
- Depth
- 5
- Wire Length
- 36
Description
Provide safe and functional lighting along your paths by adding spot lighting and bollards. These machined aluminum products enhance the architectural elements of your home by using techniques like grazing and uplighting. Whether you choose to accentuate an object of interest or extend your living space, this collection has the sleek and slim profile to blend seamlessly into you pathways.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.