This item is Discontinued.

Et2 Alumilux Sconce 1-Light 6" Wide Satin Aluminum Outdoor Wall Sconce E41388-SA

This item is Discontinued.

Et2

Alumilux Sconce 1-Light 6" Wide Satin Aluminum Outdoor Wall Sconce (Discontinued)

Mfr # E41388-SA
Zoro # G2167992
UPC # 845094079590
Country of Origin China
Category Sconces
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E41388-SA
Zoro #
G2167992
UPC #
845094079590
Country of Origin
China
Dimmable
No
Finish
Satin Aluminum
Material
Aluminum
Collection
Alumilux Sconce
Bulb Type
PCB Integrated LED
Color
Satin Aluminum
Number of Bulbs
1
ADA Compliant
Yes
Weight
1.76
Kelvin Rating
3000
Voltage
120
Maximum Wattage Per Bulb
10

Dimensions

Height
6
Width
6
Depth
2

Description

Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.