This item is Discontinued.

Et2 Alumilux Sconce 1-Light 6.25" Wide Bronze Outdoor Wall Sconce E41375-BZ

This item is Discontinued.

Et2

Alumilux Sconce 1-Light 6.25" Wide Bronze Outdoor Wall Sconce (Discontinued)

Mfr # E41375-BZ
Zoro # G2175263
UPC # 845094081098
Country of Origin China
Category Sconces
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E41375-BZ
Zoro #
G2175263
UPC #
845094081098
Country of Origin
China
Dimmable
Yes
Finish
Bronze
Material
Aluminum
Weight
1.98
Collection
Alumilux Sconce
Number of Bulbs
1
Voltage
120
Maximum Wattage Per Bulb
4
Color
Bronze
Kelvin Rating
3000
Bulb Type
PCB Integrated LED

Dimensions

Height
6.25
Width
6.25
Depth
3.25
Backplate Height
0.5

Description

Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.