This item is Discontinued.

Et2 Alumilux Suspension 2-Light 4.5" Wide White Linear Pendant E41467-WT

This item is Discontinued.

Et2

Alumilux Suspension 2-Light 4.5" Wide White Linear Pendant (Discontinued)

Mfr # E41467-WT
Zoro # G2173032
UPC # 845094081302
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E41467-WT
Zoro #
G2173032
UPC #
845094081302
Country of Origin
China

Dimensions

Height
2.75
Width
46.75
Minimum Height
4.5
Maximum Height
122.5
Wire Length
120
Depth
4.5

Details

Color
White
Voltage
120
Finish
White
Number of Bulbs
2
Material
Aluminum, Acrylic
Weight
7.57
Maximum Wattage Per Bulb
15
Dimmable
Yes
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
ADA Compliant
No
Collection
Alumilux Suspension

Description

Available in various shapes and colors, this collection of pendants provide a full range of streamlined, architectural design. Cast and extruded pieces of aluminum provide illumination that complement the sleek styling of commercial applications and minimalist modern design. Be it over a table or a work station, these versatile products direct lighting for both task and decorative uses.

Ratings & reviews