This item is Discontinued.

This item is Discontinued.
Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E23255-20PC
- Zoro #
- G2175701
- UPC #
- 845094045359
- Country of Origin
- China
Dimensions
- Height
- 5
- Width
- 34.25
- Depth
- 3.75
Details
- Color
- Polished Chrome
- Style
- Contemporary
- Shade Material
- Glass
- Maximum Wattage Per Bulb
- 40
- Number of Bulbs
- 5
- Finish
- Polished Chrome
- Dimmable
- Yes
- Kelvin Rating
- 2900
- Collection
- Bangle
- Weight
- 12.32
- Bulb Type
- G9 Xenon
- Material
- Crystal, Steel
- Shade Finish
- Crystal
Description
Shimmering like fine jewelry, the Bangle Collection combines strands of square cut crystal with a Polished Chrome frame. The clear natural light of xenon lamps enhances the sparkle from within the fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.