This item is Discontinued.

Et2 Boardwalk 2-Light 7.75" Wide Sandstone Wall Sconce E14382-SSN

This item is Discontinued.

Et2

Boardwalk 2-Light 7.75" Wide Sandstone Wall Sconce (Discontinued)

Mfr # E14382-SSN
Zoro # G2175342
UPC # 845094092261
Country of Origin China
Category Sconces
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E14382-SSN
Zoro #
G2175342
UPC #
845094092261
Country of Origin
China

Dimensions

Height
16.25
Width
7.75
Depth
3.5
Length
0
Backplate Height
7.75

Details

Dimmable
Yes
Finish
Sandstone
Item
Wall Sconce
Weight
9.85
Lamp Type
LED
Collection
Boardwalk
Bulb Type
AC Integrated
Color
Sandstone
Maximum Wattage Per Bulb
4
Material
Concrete, Aluminum
Lighting Certification
cETLus
Number of Bulbs
2
Kelvin Rating
3000
Voltage
120
Watts
4
Lumens
450
Power Source
Hardwired
Damp/Wet Rating
Wet

Description

This outdoor collection is cast in concrete for maximum durability in harsh climates such as coastal environments. Available in your choice of White or Grey Aggregate, both are powered by dual integrated LED boards for efficient and long life operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.