This item is Discontinued.

Et2 Boardwalk 2-Light 7.75" Wide Sandstone Wall Sconce E14384-SSN

This item is Discontinued.

Et2

Boardwalk 2-Light 7.75" Wide Sandstone Wall Sconce (Discontinued)

Mfr # E14384-SSN
Zoro # G2175333
UPC # 845094092285
Country of Origin China
Category Sconces
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E14384-SSN
Zoro #
G2175333
UPC #
845094092285
Country of Origin
China

Dimensions

Height
22
Width
7.75
Depth
3.5
Length
0
Backplate Height
11.5

Details

Dimmable
Yes
Finish
Sandstone
Item
Wall Sconce
Lighting Certification
cETLus
Maximum Wattage Per Bulb
6
Weight
12.72
Color
Sandstone
Kelvin Rating
3000
Collection
Boardwalk
Number of Bulbs
2
Material
Concrete, Aluminum
Bulb Type
AC Integrated
Voltage
120
Lamp Type
LED
Lumens
680
Damp/Wet Rating
Wet
Power Source
Hardwired
Watts
6

Description

This outdoor collection is cast in concrete for maximum durability in harsh climates such as coastal environments. Available in your choice of White or Grey Aggregate, both are powered by dual integrated LED boards for efficient and long life operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.