This item is Discontinued.

This item is Discontinued.
Boulder N/A-Light 35.5" Wide Polished Chrome LED Mirror (Discontinued)
Mfr #
E20029-PC
Zoro #
G8424119
UPC # 845094089384
Country of Origin China
Category Bathroom Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E20029-PC
- Zoro #
- G8424119
- UPC #
- 845094089384
- Country of Origin
- China
Dimensions
- Height
- 70.75
- Width
- 35.5
- Depth
- 3.25
Details
- Finish
- Polished Chrome
- Color
- Polished Chrome
- Material
- Stainless Steel
- Bulbs Required:
- No
- Collection
- Boulder
- Weight
- 57
Description
Channels of Polished Chrome stainless steel are formed by hand into an irregular shaped ring. LED modules are then recessed into the frame and diffused through beveled crystals, bouncing light off the irregular surfaces to create a unique lighting effect. Boulder is a work of art which will inspire rooms to be designed around it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.