This item is Discontinued.

Et2 Cage 1-Light 19.75" Wide White Pendant Light E20575-WT

This item is Discontinued.

Et2

Cage 1-Light 19.75" Wide White Pendant Light (Discontinued)

Mfr # E20575-WT
Zoro # G2172402
UPC # 845094084501
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E20575-WT
Zoro #
G2172402
UPC #
845094084501
Country of Origin
China

Dimensions

Height
15
Width
19.75
Minimum Height
17.5
Depth
19.75
Wire Length
120
Maximum Height
137.5

Details

Color
White
Voltage
110-130
Shade Material
Steel
Finish
White
Weight
8
Dimmable
Yes
ADA Compliant
No
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Material
Steel, Acrylic
Maximum Wattage Per Bulb
7
Number of Bulbs
1
Collection
Cage

Description

Heavy gage White metal wire glows from the inside when illuminated by the high power LED module concealed in the top. The matching table stool has a wood top and is damp located which makes it perfect for outdoor living spaces.

Ratings & reviews