This item is Discontinued.

This item is Discontinued.
Cells LED 1-Light 13" Wide Matte White Flush Mount Light (Discontinued)
Mfr #
E20172-11MW
Zoro #
G2169919
UPC # 845094076544
Country of Origin China
Category Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E20172-11MW
- Zoro #
- G2169919
- UPC #
- 845094076544
- Country of Origin
- China
Dimensions
- Width
- 13
- Height
- 3.5
- Depth
- 13
Details
- Voltage
- 120
- Dimmable
- Yes
- Finish
- Matte White
- Shade Finish
- Matte White
- Shade Material
- Acrylic
- Collection
- Cells LED
- Weight
- 4.2
- Maximum Wattage Per Bulb
- 21.6
- ADA Compliant
- No
- Material
- Steel, Acrylic
- Kelvin Rating
- 3000
- Bulb Type
- PCB Integrated LED
- Number of Bulbs
- 1
- Color
- Matte White
Description
Intersecting circles form a collage of LED luminaires that become the focal point of the room. The collection features two pendants, as well as three sizes of modular ceiling fixtures in Matte White which can link together to form an artful array of light. The Cells collection is a modular system that allows for one unit to install on a powered outlet and up to 9 additional units of your choice to be added to the original module with the additional wire included inside each fixture. The additional wire moves from fixture to fixture through knockouts on the side. This system allows the user to create a sculpture of light on ceiling sure to become the focal point in the room.