This item is Discontinued.

Et2 Centrum 1-Light 5" Wide Polished Chrome Linear Pendant E23317-24PC

This item is Discontinued.

Et2

Centrum 1-Light 5" Wide Polished Chrome Linear Pendant (Discontinued)

Mfr # E23317-24PC
Zoro # G2172280
UPC # 845094090168
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E23317-24PC
Zoro #
G2172280
UPC #
845094090168
Country of Origin
China

Dimensions

Height
5
Width
24.75
Maximum Height
126.75
Minimum Height
7.75
Wire Length
120
Depth
5

Details

Color
Polished Chrome
Voltage
110-277
Shade Material
Glass
Finish
Polished Chrome
Dimmable
Yes
Number of Bulbs
1
Kelvin Rating
3000
Maximum Wattage Per Bulb
24
Shade Finish
Clear
ADA Compliant
No
Weight
10.38
Collection
Centrum
Material
Steel, Aluminum, Glass, Acrylic
Bulb Type
PCB Integrated LED

Description

Clear glass outer tube encases a white acrylic inner tube capped with polished Chrome caps creates this clean contemporary design. Powered by high output LED which is nicely diffused make this collection suitable for both residential and commercial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.