Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E21412-PC
- Zoro #
- G2174058
- UPC #
- 845094080428
- Country of Origin
- China
Dimensions
- Height
- 31.5
- Width
- 31.5
- Maximum Height
- 141.75
- Depth
- 31.5
- Minimum Height
- 35.5
- Wire Length
- 120
Details
- Color
- Polished Chrome
- Finish
- Polished Chrome
- ADA Compliant
- No
- Collection
- Chaos
- Maximum Wattage Per Bulb
- 138
- Kelvin Rating
- 3000
- Material
- Metal, Aluminum, Acrylic
- Weight
- 20.3
- Number of Bulbs
- 12
- Bulb Type
- PCB Integrated LED
- Dimmable
- Yes
Description
This contemporary collection features a cork screw configuration of Polished Chrome metal surrounding bands of 3000K LED. This eclectic approach to lighting design is sure to please those looking for a unique source of light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
