This item is Discontinued.

Et2 Cirque 5-Light 39" Wide Matte White Pendant Light E22849-MW

This item is Discontinued.

Et2

Cirque 5-Light 39" Wide Matte White Pendant Light (Discontinued)

Mfr # E22849-MW
Zoro # G2168211
UPC # 845094075653
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E22849-MW
Zoro #
G2168211
UPC #
845094075653
Country of Origin
China

Dimensions

Height
15
Width
39
Wire Length
118
Minimum Height
20
Depth
39
Maximum Height
134

Details

Color
Matte White
Voltage
120
Shade Material
Acrylic
Finish
Matte White
Collection
Cirque
Material
Aluminum, Acrylic
Maximum Wattage Per Bulb
195
Number of Bulbs
5
Bulb Type
PCB Integrated LED
ADA Compliant
No
Dimmable
Yes
Kelvin Rating
3000
Weight
30.9

Description

Matte White rings suspend in a unique fashion as if relying on each other for support. A continuous band of LED evenly spread generous amounts of dimmable light into the space. Ceiling fixtures can also double as wall mounts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.